X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S84157D71 "Jamestowne" Outdoor Entrance Wall Light

Item: S84157D71
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/2"
Width 5-1/4"
Extension From Wall 5-3/4"
Backplate Dimension 4 1/2'' Diameter x 3/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched White Tiffany
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 3 lbs
Additional Information Center of outlet box up: 5 7/8
Wire Length 6-1/2"