Sea Gull S8402912 "Kent" Outdoor Entrance Wall Light
| Item: | S8402912 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.03
Details and Dimensions
| Height | 11-1/4" |
| Width | 6-1/2" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 5 1/2'' Diameter x 5/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Additional Information | Center of outlet box up: 2 3/4", center of outlet box down: 2 3/4" |
| Product Specifications |
| Warranty |


