X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S834015 "Outdoor Bullets" Outdoor Entrance Wall Light

Item: S834015
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $122.10

Price: $81.44 (Pricing is for White)



Details and Dimensions

Height 15"
Width 5"
Extension From Wall 8-1/4"
Backplate Dimension 4 3/8'' W x 5'' H
Number of Bulbs 2
Bulb Type Medium
Lamp Type BR30
Bulb(s) Included No
Max. Wattage Per Bulb 65 W
Total Fixture Wattage 130 W
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Additional Information "Center of outlet box up: 7 1/2"", center of outlet box down: 7 1/2"""