Sea Gull S833915 "Outdoor Bullets" Outdoor Entrance Wall Light
| Item: | S833915 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.04 (Pricing is for White)
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 4 1/2'' W x 5'' H x 1 3/8'' D |
| Number of Bulbs | 1 |
| Bulb Type | Medium BR-40 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 120 W |
| Total Fixture Wattage | 120 W |
| Eco-Friendly | Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Additional Information | Center of outlet box up: 3 1/4", center of outlet box down: 5 3/4" |
| Product Specifications |
| Warranty |


