Sea Gull S82950PBL12 "Yorktowne" Post Light
| Item: | S82950PBL12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.06
Details and Dimensions
| Height | 17-1/4" |
| Diameter | 10" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Swirled Marbleized |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Construction | Die Cast Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


