X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S82880BL51 "Medford Lakes" Post Light

Item: S82880BL51
Finish: Statuary Bronze
Online Availability: Please call for availability.

List Price: $397.65

Price: $265.23



Details and Dimensions

Height 16-1/4"
Width 11"
Length 11"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Hammered with Light Amber
Suitable Installation Wet
Construction Aluminum
Wire Length 6-1/2"