Sea Gull S826944 "Sebring" Post Light

Item: S826944
Finish: Weathered Copper
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $248.12 (Pricing is for Weathered Copper)



Details and Dimensions

Height 15-3/4"
Width 11-1/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Seeded
Shade Dimension 5" Diameter
Suitable Installation Wet
Wire Length 6-1/2"