Sea Gull S82660185 "Winnetka" Post Light
| Item: | S82660185 |
| Finish: | Forged Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $210.11 (Pricing is for Forged Iron)
Details and Dimensions
| Height | 17-3/4" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Satin Etched |
| Shade Dimension | 8" Diameter |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


