Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S824144 "HSS CO-OP" Post Light

Item: S824144
Finish: Weathered Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Wire Length 6-1/2"