Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S823912 "Lancaster" Post Light

Item: S823912
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $258.45

Price: $172.39 (Pricing is for Black)

Details and Dimensions

Height 24"
Width 11-3/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Torpedo
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Curved Beveled
Suitable Installation Wet
Wire Length 6-1/2"