Sea Gull S823808 "Hill Gate" Post Light
| Item: | S823808 |
| Finish: | Textured Rust Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $336.17 (Pricing is for Textured Rust Patina)
Details and Dimensions
| Height | 24-1/4" |
| Width | 9-3/4" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Torpedo |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


