Sea Gull S822912 "Lancaster" Post Light
| Item: | S822912 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $142.07 (Pricing is for Black)
Details and Dimensions
| Height | 21-1/2" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra Torpedo |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


