X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S820926 "Classico" Post Light

Item: S820926
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $151.80

Price: $101.22 (Pricing is for Sienna)



Details and Dimensions

Height 15-3/4"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Wire Length 6-1/2"