Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S8207002 "Carolton" Post Light

Item: S8207002
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-3/4"
Width 10"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Construction Brass
Weight 8 lbs
Features 3" Diameter Post Fitter