X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S820212 "New Castle" Post Light

Item: S820212
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $222.30

Price: $148.27 (Pricing is for Black)



Details and Dimensions

Height 16-1/2"
Width 8-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Wire Length 6-1/2"