Sea Gull S811812 Post / Base

Item: S811812
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $146.07



Details and Dimensions

Height 84"
Width 3"
Construction Steel