Sea Gull S811412 Post / Base

Item: S811412
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $200.10



Details and Dimensions

Height 84"
Width 3"
Construction Aluminum