X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S806702 "Lancaster" Outdoor Entrance Wall Light

Item: S806702
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-3/4"
Width 8"
Extension From Wall 7-3/4"
Backplate Dimension 4 3/4'' W x 5 1/2'' H x 5/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Curved Beveled
Suitable Installation Wet
Voltage 120V
Weight 6 lbs
Additional Information "Center of outlet box up: 6 1/2"", center of outlet box down: 7 1/2""; Clear bulbs recommended for this fixture"