Sea Gull S804002 "Lancaster" Outdoor Entrance Wall Light
| Item: | S804002 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $188.09 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 23" |
| Width | 11-3/4" |
| Extension From Wall | 11" |
| Backplate Dimension | 4 1/2'' W x 9 1/4'' H x 3/4'' D |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Curved Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass |
| Weight | 14 lbs |
| Additional Information | Center of outlet box up: 10", center of outlet box down: 13"; Clear bulbs are recommended for this fixture |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


