Sea Gull S803812 "Lancaster" Outdoor Entrance Wall Light
| Item: | S803812 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.05 (Pricing is for Black)
Details and Dimensions
| Height | 12" |
| Width | 8" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 4 3/4'' W x 5 5/8'' H x 5/8'' D |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Curved Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Center of outlet box up: 4 1/2 |
| Product Specifications |
| Warranty |


