X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S803702 "Lancaster" Outdoor Entrance Wall Light

Item: S803702
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $134.40

Price: $89.64 (Pricing is for Polished Brass)



Details and Dimensions

Height 12-1/4"
Width 7"
Extension From Wall 7"
Backplate Dimension 4 3/4'' W x 5 1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Curved Beveled
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 3 lbs
Additional Information "Center of outlet box up: 5 3/4""; Clear bulbs recommended for this fixture"
Wire Length 6-1/2"