Sea Gull S8037965 "Lancaster" Outdoor Entrance Wall Light

Item: S8037965
Finish: Antique Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $82.04 (Pricing is for Antique Brushed Nickel)



Details and Dimensions

Height 12-1/4"
Width 7"
Extension From Wall 7"
Backplate Dimension 4 3/4'' W x 5 1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Curved Beveled
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 3 lbs
Additional Information Center of outlet box up: 5 3/4"; Clear bulbs recommended for this fixture
Wire Length 6-1/2"