X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S79131BLE12 "Herrington" Outdoor Ceiling Mounted Light

Item: S79131BLE12
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-5/16"
Width 10-3/4"
Length 10-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Eco-Friendly Title 24
Energy Star
Construction Aluminum
Lamp Type GU24
Wire Length 6-1/2"