X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S79121BLE15 "Outdoor Light" Outdoor Ceiling Mounted Light

Item: S79121BLE15
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 10-1/4"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Clear Textured
Shade Material Acrylic
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Polypropylene
Wire Length 6-1/2"