X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S78880BLE51 "Medford Lakes" Outdoor Ceiling Mounted Light

Item: S78880BLE51
Finish: Statuary Bronze
Online Availability: Please call for availability.

List Price: $340.65

Price: $227.21



Details and Dimensions

Height 7"
Width 13"
Length 13"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Light Amber
Suitable Installation Damp
Construction Aluminum
Lamp Type GU24
Wire Length 6-1/2"