X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S77575962 "Albany" Semi Flush Mount Ceiling Light

Item: S77575962
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-5/8"
Width 12-3/8"
Diameter 12-3/8"
Backplate Dimension 5 1/2'' Diameter x 1 1/8'' Depth
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Dry
Weight 9 lbs
Additional Information Semi Flush or Pendant
Chain Length 120"