X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S77380829 "Parkview" Semi Flush Mount Ceiling Light

Item: S77380829
Finish: Russet Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/2"
Width 15"
Diameter 15"
Canopy Size "Diameter 5-1/2"" Depth 1"""
Backplate Dimension 5 1/2'' Diameter x 1'' Depth
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Ginger
Shade Material Glass
Shade Dimension "D 14"""
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Additional Information Semi Flush or Pendant
Chain Length 120"
Wire Color Brown
Wire Length 144"