Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Sea Gull
>
S77115962
Sea Gull S77115962 "Eternity" Semi Flush Mount Ceiling Light
| Item: | S77115962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $256.13
Details and Dimensions
| Height | 12" |
| Width | 18" |
| Backplate Dimension | 18'' Diameter x 12'' Height |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 15 lbs |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


