X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S7648782 "Bretton" Flush Mount Ceiling Light

Item: S7648782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $130.95

Price: $87.34 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 6-1/4"
Width 10"
Diameter 10"
Backplate Dimension 10'' Diameter x 6 1/4'' Height
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs
Additional Information Clear bulbs recommended for this fixture