Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S7647782 "Bretton" Flush Mount Ceiling Light

Item: S7647782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $93.45

Price: $62.33 (Pricing is for Heirloom Bronze)

Details and Dimensions

Height 6-1/4"
Width 8"
Diameter 8"
Backplate Dimension 8'' Diameter x 6'' Height
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Beveled
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs
Additional Information Clear bulbs recommended for this fixture