Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S75942BLE15
Sea Gull S75942BLE15 "Windgate" Flush Mount Ceiling Light
| Item: | S75942BLE15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.52 (Pricing is for White)
Details and Dimensions
| Height | 7-5/8" |
| Width | 13" |
| Backplate Dimension | 13'' Diameter x 7 5/8'' Height |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Shade Dimension | "D 10"" H 3-1/3""" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Weight | 4 lbs |
| Wire Length | 6-1/2" |
| Warranty |


