X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S75942782 "Windgate" Flush Mount Ceiling Light

Item: S75942782
Finish: Heirloom Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $50.70

Price: $33.82 (Pricing is for Heirloom Bronze)




Details and Dimensions

Height 7-5/8"
Width 13"
Diameter 13"
Backplate Dimension 13'' Diameter x 7 5/8'' Height
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Alabaster
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs
Wire Length 6-1/2"