Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S75940BLE15
Sea Gull S75940BLE15 "Windgate" Flush Mount Ceiling Light
| Item: | S75940BLE15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.52 (Pricing is for White)
Details and Dimensions
| Height | 5-1/8" |
| Width | 11" |
| Backplate Dimension | 11'' Diameter x 5 1/8'' Height |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Shade Dimension | "D 8-2/3"" H 2-2/5""" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Weight | 3 lbs |
| Wire Length | 6-1/2" |
| Warranty |


