Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S75075799
Sea Gull S75075799 "Pemberton" Semi Flush Mount Ceiling Light
| Item: | S75075799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $152.08 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 15" |
| Width | 15" |
| Backplate Dimension | 5 5/8'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Pompeii Cream Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 10 lbs |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


