Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S75075962 "Pemberton" Semi Flush Mount Ceiling Light

Item: S75075962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 15"
Diameter 15"
Backplate Dimension 5 5/8'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Pompeii Cream Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 10 lbs
Wire Length 6-1/2"