Sea Gull S69561BLE782 "Sussex" Down Light Pendant
| Item: | S69561BLE782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $186.09
Details and Dimensions
| Height | 20" |
| Diameter | 15-3/4" |
| Overall Height | 144" |
| Canopy Size | 6-5/8'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 15-5/8'' Diameter |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Warranty |


