Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S69460BLE782 "Sussex" Linear Pendant

Item: S69460BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 18-1/4"
Width 26"
Overall Height 140-1/4"
Canopy Size Diameter: 6-5/8'' Height: 3''
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 11 lbs
Title 24 Compliant Yes
Wire Color Brown