Sea Gull S69381BLE829 "Parkview" Up Light Pendant
| Item: | S69381BLE829 |
| Finish: | Russet Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.14 (Pricing is for Russet Bronze)
Details and Dimensions
| Height | 24-3/4" |
| Width | 20" |
| Overall Height | 147-1/2" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1'' |
| Number of Bulbs | 3 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Ginger |
| Shade Material | Glass |
| Shade Dimension | Diameter: 19 |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 16 lbs |
| Includes | Satin Etched Glass Diffuser |
| Title 24 Compliant | Yes |
| Wire Color | Brown |
| Warranty |


