Sea Gull S69380BLE829 "Parkview" Mini Pendant
| Item: | S69380BLE829 |
| Finish: | Russet Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.06 (Pricing is for Russet Bronze)
Details and Dimensions
| Height | 8-1/2" |
| Width | 7-1/2" |
| Overall Height | 59" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Ginger |
| Shade Material | Glass |
| Shade Dimension | Diameter: 7-1/2 |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 5 lbs |
| Title 24 Compliant | Yes |
| Wire Color | Brown |
| Warranty |


