Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Sea Gull
>
S69260BLE07
Sea Gull S69260BLE07 "Serenity" Down Light Pendant
| Item: | S69260BLE07 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.11 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 15-1/4" |
| Width | 18" |
| Overall Height | 53" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | G10Q |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Glass Type | Dusted Alabaster |
| Shade Material | Glass |
| Shade Dimension | Diameter: 18 |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 16 lbs |
| Additional Information | For Additional Chain Order 9116-962 (72'') |
| Title 24 Compliant | Yes |
| Wire Color | Black |
| Warranty |


