Sea Gull S69260BLE962 "Serenity" Down Light Pendant

Item: S69260BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $220.11 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 15-1/4"
Width 18"
Overall Height 53"
Canopy Size Diameter: 5-1/2'' Depth: 1-1/4''
Number of Bulbs 1
Bulb Type G10Q
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 18
Chain Length 36"
Wire Length 144"
Eco-Friendly Title 24
Energy Star
Suitable Installation Dry
Construction Steel
Weight 16 lbs
Additional Information For Additional Chain Order 9116-962 (72'')
Title 24 Compliant Yes
Wire Color Black