Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S69253BLE962
Sea Gull S69253BLE962 "Nexus" Up Light Pendant
| Item: | S69253BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $797.40
Details and Dimensions
| Height | 32-1/2" |
| Width | 33-1/4" |
| Overall Height | 153-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | G10Q |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 27 lbs |
| Additional Information | For Additional Chain Order 9100-962 (72'') |
| Title 24 Compliant | Yes |
| Wire Color | Clear |
| Warranty |


