Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S69251BLE962
Sea Gull S69251BLE962 "Nexus" Up Light Pendant
| Item: | S69251BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 24-3/4" |
| Width | 20" |
| Overall Height | 61-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 12 lbs |
| Additional Information | For Additional Chain Order 9100-962 (72'') |
| Title 24 Compliant | Yes |
| Wire Color | 0 |
| Warranty |


