Sea Gull S69248PBLE12 "Yorktowne" Outdoor Hanging Lantern
| Item: | S69248PBLE12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 17" |
| Width | 10" |
| Overall Height | 139" |
| Canopy Size | "5"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Swirled Marbleize |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Die Cast Aluminum |
| Chain Length | 120" |
| Wire Length | 120" |
| Includes | Photocell |
| Wire Color | Black |
| Warranty |


