Sea Gull S69161BLE962 "Serenity" Up Light Pendant
| Item: | S69161BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $334.17 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 23-1/4" |
| Width | 25" |
| Overall Height | 59-3/4" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1-1/4'' |
| Number of Bulbs | 4 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 20 lbs |
| Additional Information | For Additional Chain Order 9116-XXX (72'') |
| Title 24 Compliant | Yes |
| Wire Color | Black |
| Warranty |


