Sea Gull S69135BLE962 "Metropolis" Down Light Pendant
| Item: | S69135BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12
Details and Dimensions
| Height | 26-1/4" |
| Diameter | 18" |
| Overall Height | 148-1/4" |
| Canopy Size | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 18'' Diameter |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Warranty |


