Sea Gull S69131PBLE12 "Herrington" Outdoor Hanging Lantern
| Item: | S69131PBLE12 |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11-3/16" |
| Width | 7-1/8" |
| Length | 7-1/8" |
| Overall Height | 86" |
| Canopy Size | "5"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched with White Inside |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |
| Chain Length | 72" |
| Wire Length | 120" |
| Warranty |


