Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Sea Gull
>
S69059BLE07
Sea Gull S69059BLE07 "Serenity" Mini Pendant
| Item: | S69059BLE07 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.06 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 10-1/2" |
| Width | 8-1/2" |
| Overall Height | 60-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Dusted Alabaster |
| Shade Material | Glass |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Title 24 Compliant | Yes |
| Product Specifications |
| Warranty |


