Sea Gull S69050BLE962 "Canterbury" Mini Pendant
| Item: | S69050BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-3/4" |
| Width | 8" |
| Overall Height | 60" |
| Canopy Size | Diameter: 5'' Depth: 1-1/16'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 8 |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 6 lbs |
| Title 24 Compliant | Yes |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


