X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S66953790 "Stirling" Linear Pendant

Item: S66953790
Finish: Oil Rubbed Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/4"
Width 35"
Length 17-1/2"
Overall Height 53-1/4"
Canopy Size Diameter: 5-1/2'' Height: 1-3/8'' Round
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Beige Linen
Shade Material Fabric
Shade Type Drum
Wire Length 120"
Downrod Length (2)-12'' down rods and (1) 6'' down rod
Suitable Installation Dry
Construction Steel
Weight 14 lbs
Wire Color Brown